Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E4020BA10BLH
Mfr # E4020BA10BLH
Zoro # G5351238
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020BA10BLH
- Zoro # G5351238
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E4020BA10BL |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E4020BA10BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- NATIONAL HARDWARE LIGHT T-HINGE ZN PLT 5IN (N128-652)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ALARM LOCK Access Control Lever Lock T2 SFIC Core Prep Lockdown Indicator and Keyfob US26D (ALL-DL2700LD-IC-26D)
- LOCKLY Lockly: Lux Compact (LCK-PGD688FSN)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- KWIKSET El Entry Lever Crm Sc955 (99550-001)
- Emtek Door Locks and Deadbolts