Shop All Keyless Access Control Locks
Emtek
Oil Rubbed Bronze Electronic E3002US10B
Mfr # E3002US10B
Zoro # G5342104
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Key Type Electronic
- Includes Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E3002US10B
- Zoro # G5342104
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Oil Rubbed Bronze,Electronic,E3002US10B |
Finish | Oil Rubbed Bronze |
Key Type | Electronic |
Includes | Deadbolt |
Description
Item Oil Rubbed Bronze,Electronic,E3002US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2668MHCMONBF)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- EMTEK Oil Rubbed Bronze Deadbolt E1020US10B (E1020US10B)
- EMTEK Oil Rubbed Bronze Deadbolt E1000US10B (E1000US10B)
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- EMTEK Flat Black Deadbolt E1020US19 (E1020US19)
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Vertical (EC950-H-BV)
- LOCKEY Lockey: 2900 - Narrow-Stile Mechanical Keypad Keyless Bolt - Jet Black (LK-2900-JB)
- Emtek Keyless Access Control Locks