Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2220POS10BRH
Mfr # E2220POS10BRH
Zoro # G5341797
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Lockset Function Storeroom
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2220POS10BRH
- Zoro # G5341797
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2220POS10B |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Lockset Function | Storeroom |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2220POS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- STANLEY Ball Butt Hinge, 4" x 4-1/2", US26D (FBB179 4-1/2X4 26D)
- ASSA ABLOY Assa: MAXIMUM + KEY BLANK (ASS-ASS-323330-865)
- PRIME-LINE Mill Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7805)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Sparta Lever (CO100CY70KPSPA626J)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Chrme (5021XKWL-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- KWIKSET SmartCode 917 Touchpad Electronic Lever (917-TNL-11P-SMT-CP-RCALFD)
- Emtek Door Locks and Deadbolts