Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2220GV10BRH
Mfr # E2220GV10BRH
Zoro # G5341438
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Lockset Function Storeroom
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2220GV10BRH
- Zoro # G5341438
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2220GV10BR |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Lockset Function | Storeroom |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2220GV10BR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL Inside Crwn Cnr Blck 4-1/2In (ICTB31)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16DKB-52)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 626 1210 LC (AU-NTB620-NR 626 1210 LC)
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 CAM626ACC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626JAZ)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- Emtek Keyless Entry Door Handles