Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2220GV10BLH
Mfr # E2220GV10BLH
Zoro # G5341447
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Lockset Function Storeroom
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2220GV10BLH
- Zoro # G5341447
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2220GV10BL |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Lockset Function | Storeroom |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2220GV10BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Hinge 175243 (170458)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- SPD Welded Blade End Gas Spring (GSWB2447112)
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Satin Nickel (2835SN)
- DEGUARD DeguardPRO TTLOCK APP for residential use, APP is free - Bluetooth ekey - WIFI(purchase extra WIFI g (DGP-H1B-WIP65-S)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- ALARM LOCK AlarmLockTrilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome 26 (ALL-DL2700-CRL-26D)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- Emtek Door Lever Locksets