Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2020SIO10BRH
Mfr # E2020SIO10BRH
Zoro # G5339697
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2020SIO10BRH
- Zoro # G5339697
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2020SIO10B |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2020SIO10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636448165)
- MSI Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0079-SAM)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100993R70 KP RHO 626 PD)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- LOCKEY Lever WiFi Smart Lock (W995)
- ALARM LOCK Access Control Lever Lock T2 SFIC Core Prep Lockdown Indicator and Keyfob US26D (ALL-DL2700LD-IC-26D)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716ACC)
- KABA Push Button Lock, Passage, Satin Stainless (LD4714832D41)
- Emtek Keyless Entry Door Handles