Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2020SIO10BLH
Mfr # E2020SIO10BLH
Zoro # G5339374
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2020SIO10BLH
- Zoro # G5339374
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2020SIO10B |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2020SIO10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT Barrier Arm, 16-1/2 Ft. (N728034)
- ACCURIDE 48 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-L)
- SCHLAGE COMMERCIAL Satin Brass Strikes 10025606 (10025606)
- DELTANA Contemporary Floor Door Bumper Black 2.5" (FDB250U19)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- ORBITA :LCD Display Electronic Key Card Smart RFID Door Lock Hotel Lock - System Passed Fireproof Certifica (OTC-E4031A)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- Emtek Door Lever Locksets