Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2020LU10BLH
Mfr # E2020LU10BLH
Zoro # G5340415
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # E2020LU10BLH
- Zoro # G5340415
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2020LU10BL |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2020LU10BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H128 Transponder Key Shell (No Chip) For Ford (ST-H128)
- SCHLAGE SCHLAGE: 12€˜633 5" Deadbolt Backset (SC-12-633)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D NRP)
- ADAMS RITE LEVER OPERATOR FOR MS1850 INDICATOR, LOCKED/OPEN 1 3/4 TO 2 INCH THICK DOOR LEFT HAND RIT (ADR-4550L-01-121)
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- TOWNSTEEL E-Genius 2000 Series Grade 1 Interconnected Push Button Electronic Lock 4" On Center - Satin Chrome (TNS-EG2TT-SRH626-40WSC)
- SIMPLEX Kaba LR1011-05 Pushbutton Lock - RH & RHR Doors Antique Brass (KABA-LR1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- Emtek Door Lever Locksets