Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2020HEC10BRH
Mfr # E2020HEC10BRH
Zoro # G5339033
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2020HEC10BRH
- Zoro # G5339033
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2020HEC10B |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2020HEC10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5)
- BLUM 3mm Screw-on Wing Baseplate for Cliptop Hinges (175H7130)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- KWIKSET El Entry Lever Crm Sc955 (99550-001)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA Kaba: Eplex E3066MSNL626-41 Narrow Stile Lever Trim For Mortise Deadbolt (KABA-E3066MSNL62641)
- LOCKEY Lever WiFi Smart Lock (W995)
- Emtek Keyless Entry Door Handles