Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E2020HEC10BLH
Mfr # E2020HEC10BLH
Zoro # G5338945
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2020HEC10BLH
- Zoro # G5338945
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E2020HEC10B |
Includes | Latch |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E2020HEC10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- KWIKSET Plastic Strike Box (81640-003)
- IQ AMERICA DP1109S Wired Lighted Plastic Silver with White Pushbutton Doorbell (DP1109S)
- ELEMENTS BY HARDWARE RESOURCES 12" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-12MB)
- TOWNSTEEL E-Genius 4000 Touch Keypad Interconnect Lock 99 pin codes and 300 MIFARE RFID cards capacity Schlage (TNS-EG4TT-SRH626-40WSC)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700-CRR-26D)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Double Combination - White (LK-2835-DC-WH)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- KWIKSET Elc Entry Lever Sc917 Sn (99170-003)
- Emtek Door Lever Locksets