Shop All Dummy Door Knobs
Emtek
Oil Rubbed Bronze Dummy 8050PUS10B
Mfr # 8050PUS10B
Zoro # G2848345
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
- Lockset Handle Type Knob
- Style Regular
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8050PUS10B
- Zoro # G2848345
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Oil Rubbed Bronze Dummy,8050PUS10B |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Lockset Handle Type | Knob |
Style | Regular |
Function | Dummy Pair |
Description
Item Oil Rubbed Bronze Dummy,8050PUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- Emtek Door Knob Locksets