Shop All Dummy Door Handles
Emtek
Oil Rubbed Bronze Dummy 5050HLOUS10B
Mfr # 5050HLOUS10B
Zoro # G1956247
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5050HLOUS10B
- Zoro # G1956247
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Oil Rubbed Bronze Dummy,5050HLOUS10B |
Finish | Oil Rubbed Bronze |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Oil Rubbed Bronze Dummy,5050HLOUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY S Hook, Brass, PK100 (23305)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EMTEK Flat Black Dummy 7058DFBLH (7058DFBLH)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- Emtek Door Locks and Deadbolts