Shop All Keyless Access Control Locks
Emtek
Oil Rubbed Bronze Deadbolt E3020US10B
Mfr # E3020US10B
Zoro # G5342269
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Deadbolt
- Key Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # E3020US10B
- Zoro # G5342269
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Oil Rubbed Bronze Deadbolt E3020US10B |
Finish | Oil Rubbed Bronze |
Includes | Deadbolt |
Key Type | Electronic |
Description
Item Oil Rubbed Bronze Deadbolt E3020US10B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Replacement Guide for Flush Bolt (RG-50)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA STAT)
- UNICORP Pull Handle, 1/4", 8-32 Thd 1.5" highx3 (A3571-14)
- EMTEK Oil Rubbed Bronze Deadbolt E1000US10B (E1000US10B)
- EMTEK Flat Black Deadbolt E1020US19 (E1020US19)
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- EMTEK Oil Rubbed Bronze Deadbolt E1020US10B (E1020US10B)
- KABA Kaba: Eplex E7900, PROX, Cylindrical, 2 3/4" Latch (KABA-E79N2031LLKF00626)
- LIFTMASTER Commercial Access Control Keypad, Gray (KPW250)
- Emtek Door Locks and Deadbolts