Shop All Keyless Access Control Locks
Emtek
Oil Rubbed Bronze Deadbolt E1020US10B
Mfr # E1020US10B
Zoro # G5338123
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Deadbolt
- Key Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E1020US10B
- Zoro # G5338123
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Oil Rubbed Bronze Deadbolt E1020US10B |
Finish | Oil Rubbed Bronze |
Includes | Deadbolt |
Key Type | Electronic |
Description
Item Oil Rubbed Bronze Deadbolt E1020US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- CODEL DOORS 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2468pri8401LH10B714)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY5)
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- EMTEK Flat Black Deadbolt E1020US19 (E1020US19)
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- EMTEK Oil Rubbed Bronze Deadbolt E1000US10B (E1000US10B)
- COMPX REGULATOR Electronic Keyless Lock, Vert.Orientation (REG-S-V-3-BLK)
- LOCKEY Lockey: 2900 - Narrow-Stile Mechanical Keypad Keyless Bolt - Oil Rubbed Bronze (LK-2900-ORB)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- Emtek Keyless Access Control Locks