Shop All Cabinet Backplates
Emtek
Oil Rubbed Bronze Backplate 86435US10B
Mfr # 86435US10B
Zoro # G4275749
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 5.1875 in.
- Projection 0.09375 in.
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86435US10B
- Zoro # G4275749
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1" |
Length | 5.1875 in. |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Oil Rubbed Bronze Backplate 86435US10B |
Description
Oil Rubbed Bronze Backplate 86435US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Satin Brass Backplate 86434US4 (86434US4)
- DELTANA Base Plate For Knobs, 1" Diameter Satin Nickel (BPRC100U15)
- Emtek Cabinet Backplates