Shop All Cabinet Backplates
Emtek
Oil Rubbed Bronze Backplate 86434US10B
Mfr # 86434US10B
Zoro # G4276074
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.1875 in.
- Length 1-3/16"
- Projection 0.09375 in.
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86434US10B
- Zoro # G4276074
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1.1875 in. |
Length | 1-3/16" |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Oil Rubbed Bronze Backplate 86434US10B |
Description
Oil Rubbed Bronze Backplate 86434US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Lw Prfl Downspout Ext Kt (4601)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- JR PRODUCTS JR PRODUCTS 20465 Plastic Rosettes Clear (J45-20465)
- Emtek Cabinet Backplates