Shop All Passage Door Knobs
Emtek
Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel
Mfr # 8161NWUS14
Zoro # G808384002
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Lockset Handle Type Norwich
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Style Knob
- Door Handing Reversible Left or Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8161NWUS14
- Zoro # G808384002
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Height | 3" |
Width | 2.5 in. |
Details
Lockset Function | Passage |
Lockset Handle Type | Norwich |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Style | Knob |
Door Handing | Reversible Left or Right |
Material | Brass |
Series | Norwich |
Fire Rated | No |
Backset | 2-3/4" or 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Norwich Knob 2-3/8 in Backset Passage with Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Scar Plate SP 135 - Duronotic (DNJ-SP-135-DU)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121NWUS19)
- EMTEK Satin Nickel Passage 8100EUS15 (8100EUS15)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- Emtek Door Knob Locksets