Shop All Passage Door Knobs
Emtek
Norwich Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Mfr # 8121NWUS19
Zoro # G708383990
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Lockset Handle Type Norwich
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Style Knob
- Backset 2-3/4" or 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8121NWUS19
- Zoro # G708383990
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Height | 4-3/8" |
Width | 2-9/16" |
Details
Lockset Function | Passage |
Lockset Handle Type | Norwich |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Style | Knob |
Backset | 2-3/4" or 2-3/8" |
Series | Norwich |
Fire Rated | No |
Door Handing | Left, Reversible, Right |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Norwich Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Cove Base 700 Series Vinyl 4inX1/8inX120' Coil - Black (C40C81P100)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP28)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW410B)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS19)
- EMTEK Satin Nickel Passage 8100NWUS15 (8100NWUS15)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- PRIME-LINE Vintage Style Door Knobs with Classic Bronze Finish, 2-1/4 In. Outside Diameter 6 Sets (E 2499)
- Emtek Door Locks and Deadbolts