Shop All Cabinet Handles & Pulls
Emtek
Mod Hex Cabinet Pull with 5 in Center to Center Satin Brass Finish
Mfr # 86679US4
Zoro # G808383807
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 7 in.
- Width 1/2"
- Projection 1-3/8"
- Grip Style Bar Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86679US4
- Zoro # G808383807
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 7 in. |
Width | 1/2" |
Details
Material | Brass |
Projection | 1-3/8" |
Grip Style | Bar Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 4-5/8 In. Flat Mortised Strike, RH or LHR, (4900-46-101-628)
- SPEC Compression Spring Music Wire, PK5, C03750301500S (C03750301500S)
- HILLMAN Traditional Key Motorcyle Universal Key Blank Double, 10PK (86383)
- EMTEK Bright Nickel Pull 86475US14 (86475US14)
- EMTEK Satin Brass Pull 86426US4 (86426US4)
- EMTEK Rustic Modern Rectangular Cabinet Pull with 5 in Center to Center Flat Black Bronze Finish (86669FB)
- EMTEK Bright Chrome Pull 86163US26 (86163US26)
- EMTEK Warwick Cabinet Pull with 10 in Center to Center Satin Brass Finish (86709US4)
- EMTEK Flat Black Pull 86274US19 (86274US19)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36915CZ)
- Emtek Cabinet Handles & Pulls