Shop All Wall Mount Hooks
Emtek
Medium Bronze Hook, 270612MB
Mfr # 270612MB
Zoro # G2165014
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Cast Bronze
- Projection 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 270612MB
- Zoro # G2165014
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Single Hook |
Number of Hooks | 1 |
Basic Hook Material | Cast Bronze |
Hook Finish | Medium Bronze |
Projection | 2-3/4" |
Item | Medium Bronze Hook,270612MB |
Description
Medium Bronze Hook,270612MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TD (1C7TD1626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 625)
- SCHLAGE ELECTRONICS Networked Readers (MTB15)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- MASTER MAGNETICS Neo Mag/Carabineer Hook (07587)
- BAYCO DOUBLE HOOK (BYSL-208)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100690 Easy Living Easy Wall Bag of Six 6 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100690)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- Emtek Wall Mount Hooks