Shop All Wall Mount Hooks
Emtek
Medium Bronze Hook, 2307MB
Mfr # 2307MB
Zoro # G1515746
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 3
- Hook Base Width 9-1/2"
- Projection 2-1/2"
- Overall Length 9-1/2"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2307MB
- Zoro # G1515746
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 9-1/2" |
Overall Length | 9-1/2" |
Details
Hook Item | Sandcast Bronze 3 Hooks with Rectangular Plate |
Number of Hooks | 3 |
Hook Finish | Medium Bronze |
Projection | 2-1/2" |
Includes | screws |
Item | Medium Bronze Hook,2307MB |
Description
Medium Bronze Hook,2307MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19379)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- AMEROCK Emerge Contemporary Double Prong Oil Rubbed Bronze Wall Hook (H37003ORB)
- HILLMAN Hillman Fasteners 122320 Brass Finish Rose Push Pin Hanger; 3 Pack (857508)
- Emtek Wall Mount Hooks