Shop All Wall Mount Hooks
Emtek
Medium Bronze Hook, 2306MB
Mfr # 2306MB
Zoro # G1515676
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Hook Base Width 1-1/2"
- Projection 2"
- Overall Length 3-5/16"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2306MB
- Zoro # G1515676
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-1/2" |
Overall Length | 3-5/16" |
Details
Hook Item | Sandcast Bronze Double Hook |
Number of Hooks | 2 |
Hook Finish | Medium Bronze |
Projection | 2" |
Includes | screws |
Item | Medium Bronze Hook,2306MB |
Description
Medium Bronze Hook,2306MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Matcha-Sample (MO-206SMP)
- SUGATSUNE Utility Latch Hook, 304 SS, 63/64 In (4CRY6)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRW5)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- ONWARD 2 Pack Storage Hooks 61164 , Zinc, 2PK (2269XR)
- ELEMENTS BY HARDWARE RESOURCES 2-5/16" Polished Chrome Traditional Double Prong Ball End Wall Mounted Utility Hook (YD10-231PC)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- Emtek Wall Mount Hooks