Shop All Spring Hinges
Emtek
Medium Bronze Hinge 95023MB
Mfr # 95023MB
Zoro # G4731704
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Medium Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95023MB
- Zoro # G4731704
- Country of Origin China
- Category Spring Hinges
Details
Item | Medium Bronze Hinge 95023MB |
Finish | Medium Bronze |
Description
Medium Bronze Hinge 95023MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon Exit Device Trim (510L-A US26D)
- STRYBUC HINGE ADJUSTABLE GUIDE RH (857-10384)
- LUCKY LINE LuckyLine: 3/4 SPLIT KEY RING NPS, PK 100 (LKL-76200)
- ADFORS 20 37 in. W Fiberglass Adjustable Window Screen (FSP8555-U)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- DELTANA Satin Nickel Spring Hinge (DSH44U15)
- NATIONAL 3 In. Satin Nickel Double-Acting Spring Door Hinge (N100051)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- Emtek Spring Hinges