Shop All Keyless Entry Door Handles
Emtek
Medium Bronze Electronic E2001MTMBRH
Mfr # E2001MTMBRH
Zoro # G5339155
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Medium Bronze
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2001MTMBRH
- Zoro # G5339155
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Medium Bronze,Electronic,E2001MTMBRH |
Includes | Latch |
Key Type | Electronic |
Finish | Medium Bronze |
Features | Right Hand |
Product Type | Lock |
Description
Item Medium Bronze,Electronic,E2001MTMBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Nylon, Bypass Door Floor Guide (2 Pack) (N 6567)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- LUCKY LINE LuckyLine: LG POUCH KEY HIDER 1/CD (LKL-91401)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- TOWNSTEEL Touch Keypad WiFi Smart Interconnect Lock, 99 pin codes, 300 MIFARE RFID cards capacity, 2 RFID Key (TNS-EG5RTT-SRH626-40WSC)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- YALE Cylindrical Locks with Keypad Trim, B-AU-NTB620-NR 626 (B-AU-NTB620-NR 626)
- SIMPLEX Kaba LR1011-05 Pushbutton Lock - RH & RHR Doors Antique Brass (KABA-LR1011-05-41)
- LOCKEY Lockey: 3835 Mechanical Keyless Passage Lever Lock (LK-3835-SC)
- ALARM LOCK AlarmLock: Trilogy DL2700WP T2 Weatherproof Keypad Lever Lock / Satin Chrome 26D (ALL-DL2700WP-26D)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- Emtek Door Locks and Deadbolts