Shop All Cabinet Backplates
Emtek
Medium Bronze Backplate 86342MB
Mfr # 86342MB
Zoro # G4271646
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4"
- Projection 0.125 in.
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86342MB
- Zoro # G4271646
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1-1/4" |
Details
Projection | 0.125 in. |
Material | Bronze |
Item | Medium Bronze Backplate 86342MB |
Description
Medium Bronze Backplate 86342MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 1999-2006 Acura / 4-Button Keyless Entry Remote / PN: 72147-S0K-A13 / E4EG8D-444H-A (OR-ACU006)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- NATIONAL HARDWARE SCREEN DOOR HINGE 3""L (N115-576)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- DELTANA Base Plate For Knobs, 1" Diameter Oil Rubbed Bronze (BPRC100U10B)
- Emtek Cabinet Backplates