Shop All Cabinet Backplates
Emtek
Medium Bronze Backplate 86234MB
Mfr # 86234MB
Zoro # G4266746
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in.
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86234MB
- Zoro # G4266746
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Length | 2.25 in. |
Details
Material | Bronze |
Item | Medium Bronze Backplate 86234MB |
Description
Medium Bronze Backplate 86234MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52402E)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Bright Chrome Backplate 86434US26 (86434US26)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- PRIME-LINE 3-1/2 in. Chrome plated Back Plate (2 pack) (U 9517)
- Emtek Cabinet Backplates