Shop All Wall Mount Hooks
Emtek
Lifetime Brass Hook, 2609SDCPVD
Mfr # 2609SDCPVD
Zoro # G2163849
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2609SDCPVD
- Zoro # G2163849
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Small Disc Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Lifetime Brass |
Projection | 2-15/16" |
Item | Lifetime Brass Hook,2609SDCPVD |
Description
Lifetime Brass Hook,2609SDCPVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- PRIMELINE TOOLS Wnd Screen Frms, 5/16x3/4x72", Mill, PK20 (MP14071)
- HAGER Satin Nickel Strike 144815 (079335)
- LUCKY LINE WHISTLE KEY CHAIN ASST (U13101)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- AMEROCK Emerge Contemporary Double Prong Matte Black Wall Hook (H37003MB)
- ONWARD Swing Hook Kits, 734 inch (21879XR)
- NATIONAL HARDWARE Reed Medium Matte Black Black Steel 4 in. L Hook 60 lb 1 pk (N337-903)
- HILLMAN Hillman Fasteners 121063 30 lbs. Zinc Picture Hanger Kit; 50 Count (113140)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-TOG Toggle Bolt 2 In- Blk Screw (WH-TOG)
- Emtek Wall Mount Hooks