Shop All Wall Mount Hooks
Emtek
Lifetime Brass Hook, 2609ACPVD
Mfr # 2609ACPVD
Zoro # G2163273
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2609ACPVD
- Zoro # G2163273
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Arts and Crafts Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Lifetime Brass |
Projection | 2-15/16" |
Item | Lifetime Brass Hook,2609ACPVD |
Description
Lifetime Brass Hook,2609ACPVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 5/16" x 0.2" Black Rubber Grommets 10PK (72621)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- COMMAND Double Hook (BATH36-SN-ES)
- BLACK SWAN DWV Plastic J-Hook - Bagged 1-1/2" X 7" (18420)
- IMPEX SYSTEMS GROUP INC Impex Systems Group Inc - Ook 7 Picture Hangers 50026 - Pack of 12 (50026)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- Emtek Wall Mount Hooks