Shop All Wall Mount Hooks
Emtek
Lifetime Brass Hook, 2608SDCPVD
Mfr # 2608SDCPVD
Zoro # G2162878
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2608SDCPVD
- Zoro # G2162878
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Small Disc Brass Single Hook |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Lifetime Brass |
Projection | 3-7/16" |
Item | Lifetime Brass Hook,2608SDCPVD |
Description
Lifetime Brass Hook,2608SDCPVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS SBR Grommet 7/8" Hole ID, 1/8" Edge Thickness, 5/8" ID, PK 25 (BULK-GMT-SBR-49)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- RENIN Renin 48 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE048080)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- BAYCO DOUBLE HOOK (BYSL-208)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Black, 2PK (TF2-1)
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- Emtek Wall Mount Hooks