Shop All Wall Mount Hooks
Emtek
Lifetime Brass Hook, 2608ACPVD
Mfr # 2608ACPVD
Zoro # G2162397
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2608ACPVD
- Zoro # G2162397
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Arts and Crafts Brass Single Hook |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Lifetime Brass |
Projection | 3-7/16" |
Item | Lifetime Brass Hook,2608ACPVD |
Description
Lifetime Brass Hook,2608ACPVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC6)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, 3 Finger Med. Oak Parquet, 20 Pack (FTVWD22520)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- ELEMENTS BY HARDWARE RESOURCES 2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook (YD25-256SN)
- BARON MFG Baron Manufacturing 4080005 Cant Hook - 2.25 in. x 3 ft. (4080005)
- HILLMAN White Ceramic/Zinc Large Versa Hook 75 lb. cap. 1 pk, 5PK (122406)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- Emtek Wall Mount Hooks