Shop All Dummy Entry Handlesets
Emtek
Lifetime Brass Handleset 4701MPVDLH
Mfr # 4701MPVDLH
Zoro # G5565368
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Style Tubular
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 4701MPVDLH
- Zoro # G5565368
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Lifetime Brass Handleset 4701MPVDLH |
Lockset Function | Dummy |
Style | Tubular |
Finish | Brass |
Description
Lifetime Brass Handleset 4701MPVDLH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS22)
- MASTER MAGNETICS Round Magnet with Handle, 20 lb. Pull (7517)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- Emtek Entry Door Handlesets