Shop All Dummy Entry Handlesets
Emtek
Lifetime Brass Handleset 4403HLOPVDLH
Mfr # 4403HLOPVDLH
Zoro # G4625907
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 4403HLOPVDLH
- Zoro # G4625907
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Lifetime Brass Handleset 4403HLOPVDLH |
Finish | Brass |
Description
Lifetime Brass Handleset 4403HLOPVDLH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Ivory, 6 x 1In (ETC-6C-0-2)
- X1 TOOLS R-138 Square O-Ring ID: 2 1/8, CS 3/32, OD 2 5/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R138x24)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- Emtek Entry Door Handlesets