Shop All Keyless Entry Door Handles
Emtek
Lifetime Brass Electronic E2000TPVDLH
Mfr # E2000TPVDLH
Zoro # G5339234
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Brass
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2000TPVDLH
- Zoro # G5339234
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Lifetime Brass Electronic,E2000TPVDLH |
Includes | Latch |
Key Type | Electronic |
Finish | Brass |
Features | Left Hand |
Product Type | Lock |
Description
Item Lifetime Brass Electronic,E2000TPVDLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS ELBOW ""A""FRONT ALM WH2X3 (27264)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- EKENA MILLWORK 3"H x 5/8"P x 94 1/2"L Milton Chair Rail (CHA03X01MI)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700IC-WP)
- CODELOCKS Electronic Key Lock, Brushed Steel (CL5210IC-BS)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 626 1210 LC (AU-NTB620-NR 626 1210 LC)
- ADAMS RITE LEVER OPERATOR FOR MS1850 INDICATOR, LOCKED/OPEN 1 3/4 TO 2 INCH THICK DOOR LEFT HAND RIT (ADR-4550L-01-121)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021M-26D-41 (LL1021M-26D-41)
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Function Double Combination Oil Rubbed Bronze (3835DC-OIL)
- Emtek Door Lever Locksets