Shop All Keyless Entry Door Handles
Emtek
Lifetime Brass Electronic E2000SFPVDRH
Mfr # E2000SFPVDRH
Zoro # G5339085
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Brass
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2000SFPVDRH
- Zoro # G5339085
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Lifetime Brass Electronic,E2000SFPVDRH |
Includes | Latch |
Key Type | Electronic |
Finish | Brass |
Features | Right Hand |
Product Type | Lock |
Description
Item Lifetime Brass Electronic,E2000SFPVDRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- ELMDOR Fire Rated Access Door, 12x12, Prime Coat W/ Cylinder Lock (FR12X12PC-CL)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 8 PK (1852A)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- KWIKSET El Entry Lever Crm Sc955 (99550-001)
- YALE Nextouch Exit Trim Touchscreen, Augusta Lever Style No Radio, Satin Chrome (YALE-AUNTT620-NR-626)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- Emtek Keyless Entry Door Handles