Shop All Privacy Door Handles
Emtek
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door
Mfr # 5210US19.LSUS19.KNUS19.RH
Zoro # G308386834
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Right
- Series Knurled
- Required Door Thickness 1-1/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5210US19.LSUS19.KNUS19.RH
- Zoro # G308386834
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 4.625 in. |
Width | 2.5 in. |
Height | 2-1/2" |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Right |
Series | Knurled |
Required Door Thickness | 1-1/4" to 2" |
Backset | 2-3/4", 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Privacy with Square Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Iron (EB301-949)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BRH (8208CUS10BRH)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black (5210HLOUS19RH)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- Emtek Door Lever Locksets