Shop All Passage Door Handles
Emtek
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5112US15.LSUS15.KNUS15.RH
Zoro # G308384038
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4", 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Series Knurled
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112US15.LSUS15.KNUS15.RH
- Zoro # G308384038
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 2.5 in. |
Height | 4" |
Details
Backset | 2-3/4", 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Series | Knurled |
Style | Lever |
Latch Face | Round Corner, Square Corner |
Fire Rated | No |
Door Handing | Right |
Handle Material | Metal |
Arbor Design | Knurled |
Net Weight | 2.00 lbs. |
Material | Brass |
Application | SELECT Brass, Pre-Configured |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage with Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- KEYLINE Keyline: STANDARD TIP STOPS BA001 FOR NINJA LASER CUTTING MACHINE - SET OF 2 (KLN-RIC02186B)
- PERFECT SHUTTERS 15 Inch x 39 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-39-49)
- HAGER Satin Brass Hinge 175444 (170489)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- SCHLAGE COMMERCIAL Tool 24002693 (24002693)
- Emtek Door Lever Locksets