Shop All Passage Door Handles
Emtek
L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5110US14.LSUS14.KNUS14.RH
Zoro # G908383950
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/4" to 2"
- Series Knurled
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110US14.LSUS14.KNUS14.RH
- Zoro # G908383950
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Backset | 2-3/4" or 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/4" to 2" |
Series | Knurled |
Style | Lever |
Arbor Design | Knurled |
Net Weight | 2.00 lbs. |
Handle Material | Metal |
Door Handing | Right |
Application | SELECT Brass, Pre-Configured |
Material | Brass |
Fire Rated | No |
Latch Face | Round Corner, Square Corner |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage with Square Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- STRYBUC SASH LOCK POLISHED BRASS (900-6692)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.LMR)
- Emtek Door Locks and Deadbolts