Shop All Privacy Door Handles
Emtek
L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door
Mfr # 5210US19.LSUS19.KNUS19.LH
Zoro # G008386653
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Left
- Series Knurled
- Required Door Thickness 1-1/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5210US19.LSUS19.KNUS19.LH
- Zoro # G008386653
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 4.625 in. |
Height | 2.5 in. |
Width | 2-1/2" |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Left |
Series | Knurled |
Required Door Thickness | 1-1/4" to 2" |
Backset | 2-3/4", 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy with Square Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Balance Sash Stop (900-16788)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black (5210HLOUS19RH)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BRH (8208CUS10BRH)
- KWIKSET Balboa Privacy Lever (300BL-5-6AL-RCS)
- Emtek Privacy Door Handles