Shop All Passage Door Handles
Emtek
L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door
Mfr # 5110US15.LSUS15.KNUS15.LH
Zoro # G908384018
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4", 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/4" to 2"
- Series Knurled
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110US15.LSUS15.KNUS15.LH
- Zoro # G908384018
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Height | 2.5 in. |
Width | 2-1/2" |
Details
Backset | 2-3/4", 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/4" to 2" |
Series | Knurled |
Style | Lever |
Material | Brass |
Arbor Design | Knurled |
Latch Face | Round Corner, Square Corner |
Application | SELECT Brass, Pre-Configured |
Fire Rated | No |
Handle Material | Metal |
Door Handing | Left |
Net Weight | 2.00 lbs. |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage with Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- SCHLAGE Mortise Deadbolt Only (L460P 626)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Cliffside 6 in. x 36 in. 2mm 12MIL Glue Down Luxury Vinyl Planks (54 sq.ft per case), 36PK (PC-1103)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Emtek C5110US19.LSUS19.KNUS19 L-Knurled Lever Passage CF Mechanism 1-3/8" to 1-5/8" Door (C5110US19.LSUS19.KNUS19)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- Emtek Door Lever Locksets