Shop All Cabinet Handles & Pulls
Emtek
Jasper Cabinet Pull with 6 in Center to Center Flat Black Finish
Mfr # 86689US19
Zoro # G108383897
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 6.875 in.
- Width 1/2"
- Projection 1.375 in.
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86689US19
- Zoro # G108383897
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.875 in. |
Width | 1/2" |
Details
Material | Brass |
Projection | 1.375 in. |
Includes | Installation Hardware |
Grip Style | Bar Pulls |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP FIC 1681 RV Key Blank (FIC3-P)
- STRYBUC 27-1/4 Overhead Balance (62W-183)
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- EMTEK Satin Nickel Pull 86166US15 (86166US15)
- EMTEK Satin Nickel Pull 86265US15 (86265US15)
- EMTEK Flat Black Pull 86332FB (86332FB)
- EMTEK Oil Rubbed Bronze Pull 86426US10B (86426US10B)
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86707US15)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (VP14444-SN)
- Emtek Cabinet Handles & Pulls