Shop All Cabinet Handles & Pulls
Emtek
Jasper Cabinet Pull with 3-1/2 in Center to Center Flat Black Finish
Mfr # 86686US19
Zoro # G008383843
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4-3/8"
- Width 1/2"
- Projection 1-3/8"
- Grip Style Bar Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86686US19
- Zoro # G008383843
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/8" |
Width | 1/2" |
Details
Material | Brass |
Projection | 1-3/8" |
Grip Style | Bar Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- ALTRONIX Off-Line Power Supply/Charger (OLS120)
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- EMTEK Edge Cabinet Pull with 8 in Center to Center Flat Black Finish (87130US19)
- EMTEK Oil Rubbed Bronze Pull 86426US10B (86426US10B)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Nickel Finish (87100US15)
- EMTEK Flat Black Pull 86428US19 (86428US19)
- EMTEK Edge Cabinet Pull with 6 in Center to Center Flat Black Finish (87120US19)
- EMTEK Satin Brass Pull 86426US4 (86426US4)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- Emtek Cabinet Handles & Pulls