Shop All Privacy Door Handles
Emtek
Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black
Mfr # 5210HLOUS19RH
Zoro # G108386829
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Right
- Series Helios
- Required Door Thickness 1-1/2", 1-3/4", 1-3/8", 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5210HLOUS19RH
- Zoro # G108386829
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 5 in. |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Right |
Series | Helios |
Required Door Thickness | 1-1/2", 1-3/4", 1-3/8", 1-5/8" |
Backset | 2-3/4", 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Helios Lever Right Hand 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Track Drawer Back Roller Lh/Rh (R7240)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- Emtek Door Lever Locksets