Shop All Privacy Door Handles
Emtek
Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door
Mfr # 5210HLOUS10BRH
Zoro # G608386817
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Right
- Series Helios
- Required Door Thickness 1-3/8" to 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5210HLOUS10BRH
- Zoro # G608386817
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 5 in. |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Right |
Series | Helios |
Required Door Thickness | 1-3/8" to 1-3/4" |
Backset | 2-3/4" or 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Helios Lever Right Hand 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US3 (D271 605)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- LAB LAB: EASY WAY I/Core Pinning Slide Chart for A2 System (LAB-LSC001)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212STUUS19RH)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Torino Privacy Lever, Satin Nickel (TR102 15)
- Emtek Door Lever Locksets