Shop All Passage Door Knobs
Emtek
French Antique Brass Sideplate 7091HTUS7
Mfr # 7091HTUS7
Zoro # G2242696
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish French Antique Brass
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 7091HTUS7
- Zoro # G2242696
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Item | French Antique Brass Sideplate,7091HTUS7 |
Finish | French Antique Brass |
Function | Passage |
Description
Item French Antique Brass Sideplate,7091HTUS7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x6)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- EMTEK Satin Brass Passage 5112MDCUS4 (5112MDCUS4)
- EMTEK Winchester Knob 2-3/8in Backset Privacy, Style # 3 Rose for 1-3/8in to 2in Door Medium Bronze (7204WCMB)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS7)
- Emtek Door Locks and Deadbolts