Shop All Passage Door Knobs
Emtek
French Antique Brass Sideplate 7090OTUS7
Mfr # 7090OTUS7
Zoro # G2240474
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish French Antique Brass
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 7090OTUS7
- Zoro # G2240474
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Item | French Antique Brass Sideplate,7090OTUS7 |
Finish | French Antique Brass |
Function | Passage |
Description
Item French Antique Brass Sideplate,7090OTUS7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lever Lock Keyed Alike, (CDLL-KA)
- RICHELIEU HARDWARE 1 25/32"x1 25/32"(45mm x 45mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50011)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- EMTEK Satin Nickel Passage 8100EUS15 (8100EUS15)
- EMTEK Flat Black Passage 5107ROUUS19 (5107ROUUS19)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS14)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- Emtek Passage Door Knobs