Shop All Door Pulls
Emtek
French Antique Brass Pull, 220306US7
Mfr # 220306US7
Zoro # G1511424
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Width 1.75 in.
- Depth 0.5 in.
- Hardware Included Yes
- Series/Collection Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 220306US7
- Zoro # G1511424
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 1.75 in. |
Depth | 0.5 in. |
Height (In.) | 6" |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | French Antique Brass Pull,220306US7 |
Shape | Rectangular |
Series | Modern Rectangular |
Construction | Solid Brass |
Description
French Antique Brass Pull,220306US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arctic White Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0050)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- DEGUARD Spin To Lock Deadbolt - Gold - KW1 Keyway (DDB05-PB-KW1)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- EMTEK Flat Black Pull, 2213US19 (2213US19)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- EMTEK Medium Bronze Pull, 2221MB (2221MB)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- Emtek Door Surface Protection