Shop All Cabinet Knobs
Emtek
French Antique Brass Knobs 86113US7
Mfr # 86113US7
Zoro # G4263727
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1.25 in.
- Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86113US7
- Zoro # G4263727
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/4" |
Details
Item | French Antique Brass Knobs 86113US7 |
Material | Brass |
Projection | 1.25 in. |
Description
French Antique Brass Knobs 86113US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- G.L. HUYETT O-Ring, 15/16x3/4x3/32", Buna-N, 70 Duromtr (OR-116)
- EMTEK Medium Bronze Knobs 86058MB (86058MB)
- EMTEK Satin Nickel Knobs 86399US15 (86399US15)
- EMTEK Flat Black Knobs 86322US19 (86322US19)
- EMTEK Satin Nickel Knobs 86401US15 (86401US15)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- EMTEK Satin Brass Knob 86463US4 (86463US4)
- AMEROCK BP53005AS-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-10PACK)
- Emtek Cabinet Knobs