Shop All Cabinet Knobs
Emtek
French Antique Brass Knob 86209US7
Mfr # 86209US7
Zoro # G4266579
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal
- Projection 2"
- Diameter 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86209US7
- Zoro # G4266579
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1-3/4" |
Details
Item | French Antique Brass Knob 86209US7 |
Material | Crystal |
Projection | 2" |
Description
French Antique Brass Knob 86209US7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFW7)
- EMTEK Bright Brass Knobs 86013US3 (86013US3)
- EMTEK Flat Black Knobs 86321US19 (86321US19)
- EMTEK Mod Hex T Cabinet Knob Flat Black Finish (86728US19)
- EMTEK Flat Black Knob 86450US19 (86450US19)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- EMTEK Bright Nickel Knobs 86011US14 (86011US14)
- HICKORY HARDWARE Knob T (HH075591-SS)
- Emtek Cabinet Knobs