Shop All Wall Mount Hooks
Emtek
French Antique Brass Hook, 2609QUINCYUS7
Mfr # 260931US7
Zoro # G2163508
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 260931US7
- Zoro # G2163508
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Quincy Double Hook W/ Rosette |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | French Antique Brass |
Projection | 2-15/16" |
Item | French Antique Brass Hook,2609QUINCYUS7 |
Description
French Antique Brass Hook,2609QUINCYUS7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVN5)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- COMMERCIAL Flip-Up Storage Hook (1429)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Satin Nickel Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518SN)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- BOBRICK B6707 Satin Stainless Steel Hook (B6707)
- Emtek Wall Mount Hooks