Shop All Spring Hinges
Emtek
French Antique Brass Hinge 95014US7
Mfr # 95014US7
Zoro # G4731537
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95014US7
- Zoro # G4731537
- Country of Origin China
- Category Spring Hinges
Details
Item | French Antique Brass Hinge 95014US7 |
Finish | French Antique Brass |
Description
French Antique Brass Hinge 95014US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 8x114 Corner Iron (N220-178)
- MARLBORO 1-1/2" W x 96" H Aluminum Alloy Continuous Hinge (4PPC8)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- HAGER Satin Nickel Hinge 175231215EA (118700)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- DELTANA Black Spring Hinge (DSH44U1B)
- Emtek Spring Hinges